8 - 10 x 2 in. IP Ductile Iron Double Strap Saddle

Part #S31300101014000  |  Item #1260385  |  Manufacturer Part #31300101014000

$100.15 EACH
(Pricing is for 2 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • The wide saddle body provides stability on the pipe
  • The gasket fully bond to the cavity to hold it in place
  • A closed lug on one side, combined with the bale, acts as a hinge for easier installation

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-213, AWWA C-800]

Coating: Flexi-Coat® Fusion Bonded Epoxy

End Connection 1: NPT

End Connections: NPT

Fits Pipe Size: 8 in - 10 in

Fitting Type: Dual Bale

Material: Ductile Iron

Maximum Pressure: 300 psi

Maximum Temperature: 180

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61-G, NSF 372-G]

Range in : 8.54 in - 10.1 in

Tap Size: 2 in

UL Listed: Yes

Waterworks Application: Water

Width: 5-1/2 in