8 - 10 x 3/4 in. IP Ductile Iron Single Strap Saddle
8 - 10 x 3/4 in. IP Ductile Iron Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-213
- Coating:
- Epoxy
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 8 in - 10 in
- Material:
- Ductile Iron, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 8.54 in - 10.10 in
- Tap Size:
- 3/4 in