DESCRIPTION

Smith Blair Inc 8 in. CC Double Studding Saddle (8.63 - 9.05 in. OD)

S372000905000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
End Connection 1
CC
Fits Pipe Size
8 in
Material
Ductile Iron, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
9.05 in - 8.63 in
Tap Size
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY