8 x 6-14/25 in. Flanged x Gasket Carbon Steel Adapter
Model 921 8 x 6-14/25 in. Flanged x Gasket Carbon Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Corrugated armor design to reduce friction between gaskets and armor for better seating and to prevent finish gouging
- Lightweight construction for easier handling; quicker job installations
- Bi-directional gaskets can be inserted either way; less chance for mistakes
- Removable/replaceable channeled inner gaskets which makes the 921 the only FCA in which you can remove the inner gasket without changing the part
- Stab-fit which makes pipe fitting easier and quicker
- Two-piece flange design (coupling end) that can be disassembled on job site for gasket replacement, if required
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM A-283C, ASTM A-285A, ASTM A-36, ASTM D-2000
- AWWA:
- AWWA C-207 Class D, AWWA C-213, AWWA C-219
- Application:
- Asbestos Cement Pipe, Copper Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
- Collection:
- Model 921
- End Connection 1:
- Flanged
- End Connection 2:
- Gasket
- End Connections:
- Flanged x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Adapter, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-14/25 in
- Material:
- Carbon Steel, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 230
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Range (in):
- 8.54 in - 9.85 in
- UL Listed:
- Yes