DESCRIPTION

  • Designed with PVC and other soft or brittle pipe in mind
  • The gasket is fully entrapped in a cavity to hold it in place
  • The gasket’s TaperSeal hydro-mechanical lip enables the saddle to hold high pressures with just a few pounds of torque

Smith Blair Inc 8 in. Iron Pipe Double Strap Saddle (8.54 - 10.10 in. OD)

S317001010

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213, AWWA C-800
Coating
Epoxy
End Connection 1
IP
Fits Pipe Size
8 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
10.10 in - 8.54 in
Tap Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY