8 in. Mechanical Joint Ductile Iron Fitting

Part #S11109050000000  |  Item #3795385  |  Manufacturer Part #11109050000000

$87.34 EACH
(Pricing is for 8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 4 in

    Part #S11104800000000 | Item #3795386 | Mfr. Part #11104800000000

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.09 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #S11106900000000 | Item #3795392 | Mfr. Part #11106900000000

    Call for Pricing
    Call for Pricing
    Call us for price
    $64.14 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #S11109050000000 | Item #3795385 | Mfr. Part #11109050000000

    Call for Pricing
    Call for Pricing
    Call us for price
    $87.34 /EACH

    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Ductile Iron