• Cart

DESCRIPTION

Smith Blair Inc 8 in. Stainless Steel CC Outlet Repair Clamp 8.54 - 8.94 in. OD

S238000863009

Length:

SPECIFICATIONS

Fits Pipe Size
8 in
Length
7-1/2 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY