DESCRIPTION

Smith Blair Inc 8 in. Stainless Steel Repair Clamp 8.99 - 9.39 in. OD

S261000905000

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
8 in
Length
7-1/2 in
Material
Stainless Steel
Material Type
304L
Range in
8.99 in - 9.39 in

Starting at
Call for Pricing
  • QUANTITY