3/4 x 8 in. CC Stainless Steel Saddle

You last purchased this on
 
Smith Blair Inc

Model 372 3/4 x 8 in. CC Stainless Steel Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

Model 372 3/4 x 8 in. CC Stainless Steel Saddle

  • Fast #
  • Part #S37200090507000
  • Item #3522024
  • Manufacturer Part #37200090507000
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Tapping branch connections on new or existing pipe
  • Standard pipe sizes 4 in. to 16 in. nominal
  • Repair and restore damaged, broken, or torn out service connections or branch lines
  • Band thickness: 19 gauge
  • Working pressure 150 psi
  • Band type 304 stainless steel per ASTM A240
  • Type of pipe carbon steel, stainless steel, ductile iron, PVC, HDPE DR17 or thicker (with use of spring washers), asbestos cement, copper, aluminum
  • Standard width 7.50 in.
  • Finger thickness: 10 gauge
  • Finger type 304 stainless steel per ASTM A240
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-230
Collection:
Model 372
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Fitting Type:
Saddle
Material:
Rubber, Stainless Steel
Material Type:
304, Buna-N
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
8.63 in - 9.05 in
Tap Size:
3/4 in
Width:
7-1/2 in