8 x 3/4 in. IP Double Strap Saddle

You last purchased this on
 
Smith Blair Inc

8 x 3/4 in. IP Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

8 x 3/4 in. IP Double Strap Saddle

  • Fast #
  • Part #S31700101006000
  • Item #1289940
  • Manufacturer Part #31700101006000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed with PVC and other soft or brittle pipe in mind
  • The gasket fully bond to the cavity to hold it in place
  • The wide saddle body provides stability on the pipe
  • A closed lug on one side, combined with the strap, acts as a hinge for easier installation
  • Wide band spread the load over larger area to prevent damage to the pipe when tightening the strap
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-213, AWWA C-800
Coating:
Flexi-Coat® Fusion Bonded Epoxy
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
8 in - 10 in
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fitting Type:
Dual Strap
Material:
Ductile Iron
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Range (in):
8.54 in - 10.1 in
Tap Size:
3/4 in
UL Listed:
Yes
Waterworks Application:
Water
Width:
3-3/4 in