Smith Blair Inc Alloy Steel Heavy Hex Nut S00000100025005

DESCRIPTION

Smith Blair Inc Alloy Steel Heavy Hex Nut

S00000100025005

Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-219
Diameter
5/8 in
Length
8 in
Material
Alloy Steel
Maximum Temperature
180

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS