DESCRIPTION

Smith Blair Inc Bell Joint Leak Clamp 13.20 - 13.50 in. OD

S27400001320000

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Bell End
Fits Pipe Size
12 in
Range in
13.20 in - 13.50 in