DESCRIPTION

Smith Blair Inc Bell Joint Leak Clamp 4.80 - 5.00 in. OD

S27400000480000

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Bell End
Fits Pipe Size
4 in
Range in
4.80 in - 5 in