DESCRIPTION

Smith Blair Inc Bell Joint Leak Clamp 6.90 - 7.10 in. OD

S27400000690000

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Bell End
Fits Pipe Size
6 in
Range in
6.90 in - 7.10 in