DESCRIPTION

Smith Blair Inc Bell Joint Leak Clamp 9.05 - 9.30 in. OD

S27400000905000

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Bell End
Fits Pipe Size
8 in
Range in
9.05 in - 9.30 in