DESCRIPTION

  • Exact alignment of pipe ends is not necessary
  • Includes two bolt design with cast follower, steel sleeve, and electro Galvanized Steel bolts and nuts
  • No special pipe end preparation required
  • Pipe does not have to be cut to exact length
  • Simple installation requires only a wrench

Smith Blair Inc Bolt Carbon Steel Coupling

S41100001003

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fitting Size 1
5 in
Fitting Size 2
2 in
Material
Carbon Steel, Ductile Iron
Maximum Pressure
150 psi
Maximum Temperature
180
Size
5 in x 2 in
Type
Reducing