DESCRIPTION

  • Exact alignment of pipe ends is not necessary
  • Includes two bolt design with cast follower, steel sleeve, and electro Galvanized Steel bolts and nuts
  • No special pipe end preparation required
  • Pipe does not have to be cut to exact length
  • Simple installation requires only a wrench

Smith Blair Inc Bolt Carbon Steel Coupling

S4119001003R

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 1
Bolt
End Connection 2
Bolt
Fitting Size 1
5 in
Fitting Size 2
3 in
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
180
Size
5 in x 3 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday