DESCRIPTION

Smith Blair Inc Bolt Carbon Steel Coupling

S41190066303003

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 1
Bolt
End Connection 2
Bolt
End Connections
Bolt
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Length
10 in
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
180