DESCRIPTION

Smith Blair Inc Cast Coupling

S4410000900

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-219
Coating
Epoxy
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Ductile Iron
Range in
2.34 in - 2.63 in
Size
2 in x 2 in