DESCRIPTION

Smith Blair Inc Ductile Iron Cast Coupling

S4410000931

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-219
Coating
Epoxy
End Connection 1
Ductile Iron
End Connection 2
Ductile Iron
End Connections
Ductile Iron
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Range in
6.90 in - 7.22 in