DESCRIPTION

Smith Blair Inc Cast Coupling

S44112201075900

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-219
Coating
Epoxy
Fitting Size 1
10 in
Fitting Size 2
10 in
Length
9-1/2 in
Material
Ductile Iron
Range in
11.90 in - 12.20 in
Size
10 in x 10 in