DESCRIPTION

Smith Blair Inc 8 - 10 in. CC Double Saddle

S3130010101000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in - 10 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
8.54 in - 10.10 in
Tap Size
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY