DESCRIPTION

Smith Blair Inc CC Double Studding Saddle (6.63 - 6.90 in. OD)

S372000690000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
End Connection 1
CC
Fits Pipe Size
6 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
6.90 in - 6.63 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY