DESCRIPTION

Smith Blair Inc Collar Leak Clamp 6.56 - 6.96 in. OD

S22900066307000

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
6 in
Range in
6.56 in - 6.96 in