DESCRIPTION

Smith Blair Inc Quantum® Ductile Iron C110 Full Body Coupling

S46105000

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-111
Coating
Flexi-Coat® Epoxy
Collection
Quantum®
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
17 in
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Size
2 in x 2 in