DESCRIPTION

  • Bolts and nuts are coated for superior corrosion resistance and better torque capabilities
  • One coupling per nominal pipe size takes the guess work out of deciding which coupling size to choose
  • Stab fit, making installation a breeze

Smith Blair Inc Quantum® Ductile Iron Coupling

S46108540985000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-111
Coating
Flexi-Coat® Epoxy
Collection
Quantum®
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Length
17 in
Material
Alloy Steel, Ductile Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61