DESCRIPTION

Smith Blair Inc Ductile Iron Cast Coupling

S44114201350900

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-219
Coating
Epoxy
Fitting Size 1
12 in
Fitting Size 2
12 in
Length
9-1/2 in
Material
Ductile Iron
Range in
13.9 in - 14.2 in
Size
12 in x 12 in