• Cart

DESCRIPTION

Smith Blair Inc Ductile Iron End Cap Coupling

S4820006900

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-219
Fits Pipe Size
2 in
Length
6-1/2 in
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
2.34 in - 2.63 in
UL Listed
No