DESCRIPTION

Smith Blair Inc Mechanical Joint Ductile Iron Fitting

S11100000000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron