DESCRIPTION

Smith Blair Inc Flanged 175 psi 304L Stainless Steel Tapping Sleeve

S665174000000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61 Annex G
AWWA Specifications
AWWA C-223, AWWA C-228
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Size 3
4 in
Fitting Sizes
16 in x 16 in x 4 in
Fitting Type
Reducing
MSS Specifications
MSS SP-60
Material
Stainless Steel
Material Type
304L
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Range in
17.40 in - 17.80 in