This product requires certification to purchase.

1-1/2 x 6 in. Stainless Steel Repair Clamp

You last purchased this on
 
Smith Blair Inc

Full Circle® 1-1/2 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24400016306000
  • Item #3816388
  • Manufacturer Part #24400016306000
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

Full Circle® 1-1/2 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24400016306000
  • Item #3816388
  • Manufacturer Part #24400016306000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A repair clamp designed to repair pin holes, punctures or split
  • Drop-in bolts help ease installation
  • Lugs are epoxy coated for great corrosion resistance
  • Provides 360 degree coverage, covering the full pipe surface
  • Use 6 in long or longer clamps to join pipe ends of like size
  • Economical means of repairing pin hole leaks, punctures and splits in pipe
  • One open loop lug and one closed loop lug, the bolts do not have to be removed to install clamp preventing lost hardware
  • Precision cast with contoured surface to equalize clamping pressures around the pipe
  • Two plates recessed flush and bonded into gasket
  • Preformed for uniform distribution of gasket pressure over the entire pipe circumference
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-536, ASTM D-2000, ASTM F-1941-10, ASTM A-307, ASTM F-844
Application:
Steel Pipe, Copper Pipe, IPS Pipe, PVC Pipe, HDPE Pipe, Water, Gas
Coating:
Flexi-Coat® Fusion Bonded Epoxy, Electrogalvanized, Zinc
Collection:
Full Circle®
Fits Pipe Size:
1-1/2 in
Length:
6 in
Material:
Stainless Steel, Ductile Iron, Carbon Steel, Rubber
Material Type:
304, NBR
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
1 in - 1.63 in
UL Listed:
Yes
Weight:
1.95 lb