1 in. Stainless Steel Repair Clamp
Full Circle® 1 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-band
- A tapped clamp to repair damaged pipe at broken or torn out service connections or branch lines
- Removable lugs to allow installation in tight spaces
- Maximum support and reinforcement with 360° coverage
- Drop-in bolts in the joint to be opened to ease installation
- A wide variety of outlet sizes and thread types available to meet demand
- Lugs have a fusion-bonded Flexi-coat® epoxy finish for great corrosion resistance
- Designed for drop in replaceable bolts
- One open loop lug and one closed loop lug
- Molded and recessed into gasket
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B18.2.2
- ASTM:
- ASTM A-240, ASTM A-536 Grade 80-55-06, ASTM D-2000, ASTM F-1941-10
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-213, AWWA C-230
- Application:
- Aluminum Pipe, Asbestos Cement Pipe, Branch Line Connection Pipe, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Service Connection Pipe, Steel Pipe
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- Collection:
- Full Circle®
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Product Type:
- Repair Clamp
- Range (in):
- 6.84 in - 7.24 in
- Tap Size:
- 1 in
- UL Listed:
- Yes
- Weight:
- 19.3 lb
- Width:
- 12-1/2 in