This product requires certification to purchase.

10 x 30 in. Stainless Steel Repair Clamp

You last purchased this on
 
Smith Blair Inc

Full Circle® 10 x 30 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S26100107530000
  • Item #3629832
  • Manufacturer Part #26100107530000
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

Full Circle® 10 x 30 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S26100107530000
  • Item #3629832
  • Manufacturer Part #26100107530000
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61-G
ASTM:
ASTM A-536, ASTM A-194, ASTM A-240, ASTM A-276, ASTM D-2000
AWWA:
AWWA C-230
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe, Copper Pipe, Aluminum Pipe, PVC Pipe, HDPE Pipe, Fiberglass Pipe
Coating:
Epoxy, Fluoropolymer
Collection:
Full Circle®
Fits Pipe Size:
10 in
Material:
Stainless Steel, Rubber
Material Type:
304, NBR
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
10.64 in - 11.04 in
UL Listed:
Yes
Weight:
39 lb
Width:
30 in