12 x 12-1/2 in. Stainless Steel Repair Clamp
Full Circle® 12 x 12-1/2 in. Stainless Steel Repair Clamp
Frequently Purchased Together
Product Details
- Removable lugs allow installation in tight spaces
- Maximum support and reinforcement with 360° coverage
- Stainless steel outlet welded to band and features a choice of NPT CC AWWA or BSP thread
- Range up to 40 in
- Lugs have a fusion-bonded Flexi-coat® epoxy finish for great corrosion resistance
- One starter (longer) bolt minimum per clamp thru 4.5 in OD size to help with installation
- A wide variety of outlet sizes and thread types available to meet demand
- Drop-in bolts in the joint to be opened to ease installation
- Pressure ratings up to 300 psi
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B18.2.2
- ASTM:
- ASTM A-240, ASTM A-536 Grade 80-55-06, ASTM D-2000, ASTM F-1941-10
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-213, AWWA C-230
- Application:
- Aluminum Pipe, Asbestos Cement Pipe, Branch Line Connection Pipe, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Service Connection Pipe, Steel Pipe
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- Collection:
- Full Circle®
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Product Type:
- Repair Clamp
- Range (in):
- 13.10 in - 13.50 in
- Tap Size:
- 3/4 in
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- Yes
- Weight:
- 25 lb
- Width:
- 12-1/2 in