Full Circle® 7-1/2 x 6 x 3/4 in. 304L Stainless Steel CC Outlet Repair Clamp 6.84 - 7.24 in. OD

Part #S26400069007007  |  Item #1754968  |  Manufacturer Part #26400069007007

$253.01 EACH
(Pricing is for 7-1/2 in)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 372, ANSI 61 Annex G]

ASTM Specifications: [ASTM A-194, ASTM A-240, ASTM A-276, ASTM D-2000]

AWWA Specifications: AWWA C-230

Application: [Aluminum, Cast Iron, Copper, Ductile Iron, PVC, Steel]

Collection: Full Circle®

Fits Pipe Size: 6 in

High Pressure: 150

Length: 7-1/2 in

Material: Stainless Steel

Material Type: 304L

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 Annex G]

Range in : 6.84 in - 7.24 in

Temperature Range: -20 to 180 Deg F

Type: S26400069007007

UL Listed: No