DESCRIPTION

Smith Blair Inc IPS Flexible Coupling

S92600000

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-9/10 in
Material
Ductile Iron
Size
1-1/2 in x 1-9/10 in