DESCRIPTION

Smith Blair Inc Mechanical Joint Carbon Steel Tapping Sleeve 14.1 - 14.58 in.

S622142500031

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G
ASTM Specifications
ASTM A-283 Grade C
AWWA Specifications
AWWA C-213, AWWA C-223
Coating
Epoxy
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
4 in
Fitting Sizes
12 in x 4 in
Fitting Type
Reducing
MSS Specifications
MSS SP-60
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Range in
14.1 in - 14.58 in