DESCRIPTION

Smith Blair Inc Mechanical Joint Stainless Steel Tapping Sleeve

S66209050800200

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Stainless Steel
Range in
8.99 in - 9.45 in