4 in. Transition Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Coupling
Omni 441 Series 4 in. Transition Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Heavy cast ductile iron parts for long life
- Meets applicable AWWA C219 Standards
- Flanges and gaskets can be mixed and matched on the same size nominal sleeve
- Most couplings are stab fit, making installation a breeze
- No disassembly is required
- Up to 2.4 in. of range with a single coupling, reducing the need for large coupling inventories
- One sleeve per nominal pipe size takes the guess work out of deciding which sleeve size to choose
- Flanges are color coded by pipe type: red for iron pipe size O.D.; blue for ductile O.D.; and gray for asbestos cement O.D
- Gaskets and flanges a e permanently marked with a part number and range to facilitate proper selection
- Sleeves are available in a variety of lengths, and custom length Steel sleeves are available for special applications
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI 372, ANSI 61, ANSI 61-G
- ASTM:
- ASTM A-536
- Application:
- Pipe Joint
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Omni 441 Series
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N
- NSF:
- NSF 372, NSF 61, NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Range (in):
- 4.80 in - 5.10 in
- UL Listed:
- No
- Weight:
- 19 lb