DESCRIPTION

Smith Blair Inc Mechanical Joint PVC Fitting Pipe with Gasket

S120

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA A-21.11, AWWA C-111
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
350 psi