10 in. OD Cast Iron Coupling
Quantum® 10 in. OD Cast Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Heavy cast ductile iron parts for long life
- Stab fit, making installation a breeze, no disassembly required
- Great for reducing coupling inventory
- Up to 1.65 in of range with a single gasket and flange, reducing the need for large coupling inventories
- No disassembly is required
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- Collection:
- Quantum®
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Length:
- 14 in
- Material:
- Cast Iron
- NSF:
- NSF 61-G, NSF 372-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 10.65 in - 12.2 in
- UL Listed:
- Yes