12 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 12.75 - 14.4 in. Ductile Iron Coupling
Quantum® 12 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 12.75 - 14.4 in. Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Heavy cast ductile iron parts for long life
- Stab fit, making installation a breeze, no disassembly required
- Great for reducing coupling inventory
- One coupling per nominal pipe size takes the guess work out of deciding which coupling size to choose
- Meets applicable AWWA C-219 standards
- Bolts and nuts are coated for superior corrosion resistance and better torque capabilities
- Up to 1.65 in. of range with a single gasket and flange, reducing the need for large coupling inventories
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000, ASTM F-1941-10, ASTM F-844
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-213, AWWA C-219
- Application:
- Asbestos Cement Pipe, Carbon Steel Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Stainless Steel Pipe
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Quantum®
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling
- Length:
- 13-1/2 in
- Material:
- Ductile Iron, HSLA Carbon Steel, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Range (in):
- 12.75 in - 14.40 in
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- Yes
- Weight:
- 89 lb