Smith Blair Inc

Quantum® 6 x 12 in. Stainless Steel Bolt & Nut Coupling

Part #S46206540765031  |  Item #3709122  |  Manufacturer Part #46206540765031

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 6 in

    Part #S46206540765031 | Item #3709122 | Mfr. Part #46206540765031

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Great for reducing coupling inventory
  • Heavy cast ductile iron parts for long life
  • Stab fit, making installation a breeze, no disassembly required
  • Bolt and nut are coated for superior corrosion resistance and better torque capabilities
  • Up to 1.65 in of range with a single gasket and flange, reducing the need for large coupling inventories
  • One coupling per nominal pipe size take the guess work out of deciding which coupling size to choose

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-213, AWWA C-219]

Application: [Steel Pipe, Ductile Iron Pipe, Asbestos Cement Pipe, PVC Pipe]

Coating: Flexi-Coat® Fusion Bonded Epoxy

Collection: Quantum®

End Connection 1: Gasket

End Connection 2: Gasket

End Connections: Gasket

Fitting Size 1: 6 in

Fitting Size 2: 12 in

Fitting Sizes: 6 in

Fitting Type: Reducing

Length: 17-1/2 in

Material: Ductile Iron

Maximum Pressure: 250 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 61-G, NSF 372-G]

Range in : 6.54 in - 7.65 in

UL Listed: Yes

Weight: 42.3