DESCRIPTION

Smith Blair Inc Grip Joint SDR 11 Stiffener

SC28128

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Grip Joint
End Connection 2
Grip Joint
End Connections
Grip Joint
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Schedule Class
SDR 11