DESCRIPTION

Smith Blair Inc Mechanical Joint Stainless Steel Tapping Sleeve

S662132000000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
4 in
Fitting Sizes
12 in x 12 in x 4 in
Fitting Type
Reducing
Material
Stainless Steel
Range in
13.16 in - 13.56 in