DESCRIPTION

  • Bi-directional inner gasket can be reinstalled
  • Deflection per end is 4°F
  • Easy to install with only one bolt on each end to tighten
  • Features a corrugated armor plate reducing friction between gasket and armor, allowing better gasket seating and prevents armor from gouging the flange coating
  • Lightweight
  • Removable inner gasket for larger O.D.s
  • Smith-Blair’s corrosion resistant Flexi-Coat® fusion bonded epoxy
  • Wide range

Smith Blair Inc Model 421 Bolt Carbon Steel Coupling 4.46 - 5.60 in. OD

S42104460560031

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B18.3
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-213
Coating
Fusion Bonded Epoxy
Collection
Model 421
End Connection 1
Bolt
End Connection 2
Bolt
End Connections
Bolt
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Length
9-3/4 in
Material
Carbon Steel, Stainless Steel
Material Type
304
Maximum Pressure
260 psi
Maximum Temperature
180
NSF Certified
Yes
Range in
4.46 in - 5.60 in