2 in. Brass Full Port Threaded Gate Valve

You last purchased this on
 
Smith-Cooper

01718501L Series 2 in. Brass Full Port Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith-Cooper

01718501L Series 2 in. Brass Full Port Threaded Gate Valve

  • Fast #
  • Part #S01718501NL
  • Item #4345125
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-8
ASTM:
ASTM A-48 Class 35, ASTM B-16 C36000, ASTM B-209, ASTM B-584 C85700
Application:
Cold Working Pressure
Collection:
01718501L Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Material:
Cast Iron
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/10 in
Material:
Brass
NSF:
NSF 61-8
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Pressure Class:
200#
UL Listed:
No
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Brass
Valve Operator:
Handwheel Handle
Valve Port Opening:
Full Port
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
3.3 lb