DESCRIPTION

Smith-Cooper 125# Black Cast Iron Thread Companion Flange

IBCICFL11

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Black
End Connection 1
Threaded
End Connection 2
Flanged
Fitting Size 1
11 in
Fitting Size 2
2-1/2 in
Flange Type
Companion
Material
Cast Iron
Pressure Class
125#
Size
11 in x 2-1/2 in