2-1/2 x 2-1/2 x 1/2 in. Threaded Mechanical Branch Reducing Tee

Part #S65MU3024004  |  Item #3789530  |  Manufacturer Part #65MU3024004

$53.75 EACH
(Pricing is for 2-1/2 in x 2-1/2 in x 1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in x 1-1/4 in x 1 in

    Part #S65MU3012010 | Item #3789541 | Mfr. Part #65MU3012010

    Call for Pricing
    Call for Pricing
    Call us for price
    $51.03 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1 in

    Part #S65MU3014010 | Item #3789538 | Mfr. Part #65MU3014010

    Call for Pricing
    Call for Pricing
    Call us for price
    $51.03 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 1 in

    Part #S65MU3020010 | Item #3789535 | Mfr. Part #65MU3020010

    Call for Pricing
    Call for Pricing
    Call us for price
    $53.75 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1/2 in

    Part #S65MU3024004 | Item #3789530 | Mfr. Part #65MU3024004

    Call for Pricing
    Call for Pricing
    Call us for price
    $53.75 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1 in

    Part #S65MU3024010 | Item #3789532 | Mfr. Part #65MU3024010

    Call for Pricing
    Call for Pricing
    Call us for price
    $53.75 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-536

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 2-1/2 in x 2-1/2 in x 1/2 in

Fitting Type: Reducing

Material: Ductile Iron

Maximum Pressure: 300 psi