DESCRIPTION

  • For use with fire sprinkler pipe
  • SCI trademark logo on each fitting

Smith-Cooper Cooplet® 300# Carbon Steel Forged Threadolet

S61FT1014060

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.11
ASTM Specifications
ASTM A-106
Collection
Cooplet®
End Connection 1
Threaded
Fits Pipe Size
6 in - 8 in
Material
Carbon Steel
Outlet Size In
1-1/2 in
Pressure Class
300#
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday